
3/4 in. FIP each X 1/2 in. D FIP 3/4 in. D FIP Galvanized Malleable Iron Reducing Tee
Mfr # 311RT-341212
Zoro # G3894391
product price: $6.95
/eaKey Features
Overall Pipe Length
2.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
311RT-341212
Zoro #
G3894391
UPC #
19442148911
Country of Origin
China
Dimensions
Overall Pipe Length
2.32 in
Description
When selecting galvanized pipe for your home's plumbing needs, STZ fittings and pipe are the way to go. Our schedule 40 class 150 galvanized iron is hydrostatically tested directly at the factory. Fittings, connectors, and pipe are available in sizes to meet your home's water supply needs.
- • For use with residential potable drinking water applications
- • Rated at maximum 300 psi at 150°F
- • UL and FM certified
- • Galvanizing on fittings done by hot dip process, according to ASTM A153
- • Durable iron construction
- • 100% Pressure tested at the factory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.