
34FPT BRS Ball Valve
Mfr # 107-404NL
Zoro # G107969467
product price: $16.25
/eaSold in multiples of 15 for $243.75
Key Features
Ball Port Style
Full Port
Pipe Size
3/4-in
For Media
water, oil, gas or steam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-404NL
Zoro #
G107969467
UPC #
32888110700
Country of Origin
Italy
Dimensions
Pipe Size
3/4-in
Details
Ball Port Style
Full Port
For Media
water, oil, gas or steam
Description
34 Female Pipe Thread, Forged Brass, Lead Free, Full Port Ball Valve, CSA Certified, 600 PSI NonShock WOG, 150 PSI WSP Steam, 20 To 300 Degrees Fahrenheit Temperature Range, Threaded Ends Comply With ANSI B1201
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.