Zoro Homepage

38 BRS FPT Ball Valve

  • Mfr # 107-002NL

  • Zoro # G707969317


product price: $12.25
/ea
Sold in multiples of 10 for $122.50

Key Features

For Media
Water, Oil and Gas
Ball Port Style
Full Port
Pipe Size
3/8-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-002NL
Zoro #
G707969317
UPC #
32888118317
Country of Origin
Italy

Dimensions

Pipe Size
3/8-in

Details

For Media
Water, Oil and Gas
Ball Port Style
Full Port

Description

38, Forged Brass, Female Pipe Thread, Lead Free, Nickel Plated Full Port Ball Valve, 600 PSI NonShock WOG, 150 PSI WSP Steam, 20 To 300 Degrees Fahrenheit Temperature Range, CSA, NSF, UL, FM Certified, Threaded Ends Comply With ANSI B1201

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.