403055 Schedule 80 MPT To MPT Pipe Nipple Grey 0.5 x 0.5 x 5.5 in.

  • Mfr # 4232351

  • Zoro # G016347035


product price: $20.36
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4232351
Zoro #
G016347035
UPC #
-
Country of Origin
China

Description

Building with pipe & fitting can be very cost effective & your imagination is the only limit to the types of furnishings you can create. Whether you select a ready to go kit or create your own design. . . Features Length : 5-1/2 Color : Grey Material : PVC End 1 diameter : 1/2 End 2 diameter : 1/2 End 1 type : MPT End 2 type : MPT Schedule type number : Schedule 80 Fits for : For pressure applications Compatible pipe material : PVC Application : For transport of water and other liquids Specifications Dimension: 0.9 H x 0.9 W x 5.5 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.