Zoro Homepage

506025 1.25 x 2.5 in. Nipple

  • Mfr # 4232559

  • Zoro # G216347026


product price: $16.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4232559
Zoro #
G216347026
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1-1/4 in. End 1 Type: MPT End 2 Diameter: 1-1/4 in. End 2 Type: MPT Length: 2-1/2 in. Schedule Type Number: Schedule 80 Material: PVC Product Type: Pipe Nipple Color Family: Gray Fits For: For Pressure Applications Application: For Transport of Water and Other Liquids Compatible Pipe Material: PVC Pipe Length: 2-1/2 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.