This item is Discontinued.

B & K 510501BG 0.25 in. FIP x 0.25 in. MIP Malleable Galvanized Iron Street Elbow 45 Degree, 5PK 4066510

This item is Discontinued.

B & K

510501BG 0.25 in. FIP x 0.25 in. MIP Malleable Galvanized Iron Street Elbow 45 Degree, 5PK (Discontinued)

Mfr # 4066510
Zoro # G516348303
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4066510
Zoro #
G516348303
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/4 in. End 1 Type: FPT End 2 Diameter: 1/4 in. End 2 Type: MPT Bend Degree: 45 deg. Finish: Galvanized Material: Malleable Iron Product Type: Street Elbow Iron Pipe Fitting Type: Galvanized Application: For Use with Water and Steam Compatible Pipe Material: Iron Maximum Pressure: 15 psi Color Family: Silver Fits For: For Water and Waste Applications

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.