510508BG 2 in. FIP x 2 in. MIP 45 Degree Galvanized Iron Street Elbow

  • Mfr # 4066585

  • Zoro # G716348318


product price:  $36.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4066585
Zoro #
G716348318
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 2 in. End 1 Type: FPT End 2 Diameter: 2 in. End 2 Type: MPT Bend Degree: 45 deg. Finish: Galvanized Material: Malleable Iron Product Type: Street Elbow Application: For Use with Water and Steam Maximum Pressure: 15 psi Color Family: Silver Iron Pipe Fitting Type: Malleable Galvanized Iron Fits For: For Water and Waste Applications Outlet: 2 in. Compatible Pipe Material: Iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.