Zoro Homepage

511308BC Reducing Coupling Galvanized 3 x 2 in.

  • Mfr # 4290243

  • Zoro # G616348289


product price: $37.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290243
Zoro #
G616348289
UPC #
-
Country of Origin
China

Description

B & K GALVANIZED REDUCING COUPLING For use with water and steam Rated to 300 PSI at 150 degrees F; steam 150 lb. PSI Class 150 standard fitting meets the following specifications: Material; ANSI. . Features For use with water and steam Rated to 300 PSI at 150 degrees F; steam 150 lb. PSI Class 150 standard fitting meets the following specifications: Material; ANSI/ASTM A-197; Dimensions: ANSI/ASME B.16.3 B16.14 B16.39; Threads: ANSI B1.20.1; Galvanized fittings meet proposition 65 low lead requirements 3 x 2 Retailer requests for larger diameter fittings program. Specifications Dimension: 3.75 H x 4.25 W x 4.25 L Weight: 3 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.