Zoro Homepage

511807BG 1.05 in. FIP Galvanized Iron Plug

  • Mfr # 47838

  • Zoro # G016348308


product price: $13.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47838
Zoro #
G016348308
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1-1/2 in. End 1 Type: MPT Finish: Galvanized Material: Malleable Iron Product Type: Plug Compatible Pipe Material: Iron Application: For Use with Water or Steam Fits For: Water and Waste Applications Iron Pipe Fitting Type: Malleable Galvanized Iron Maximum Pressure: 3 psi Color Family: Silver

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.