
520433BG 0.75 x 0.5 x 0.5 in. FIP Malleable Black Iron Reducing Tee, 5PK
Mfr # 4067153
Zoro # G616341228
product price:Â $16.15
/pk 5, $3.23/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4067153
Zoro #
G616341228
UPC #
-
Country of Origin
China
Description
Features End 1 Diameter: 3/4 in. End 1 Type: FPT End 2 Diameter: 1/2 in. End 2 Type: FPT End 3 Diameter: 1/2 in. End 3 Type: FPT Finish: Black Material: Malleable Iron Product Type: Reducing Tee Fits For: For Air Oil and Gas Applications Iron Pipe Fitting Type: Malleable Black Iron Maximum Pressure: 15 psi Compatible Pipe Material: Iron Color Family: Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.