Zoro Homepage

521998BC Hex Bushing 2.5 x 2 in.

  • Mfr # 4288668

  • Zoro # G416315511


product price: $28.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4288668
Zoro #
G416315511
UPC #
-
Country of Origin
China

Description

B & K HEX BUSHING 2-1/2in x 2in For gas, oil and air Rated to 300 PSI at 150 degrees F. ; steam 150 PSI Class 150 standard 100% inspected and quality tested Fitting meets the following specificatio. . Features 2-1/2in x 2in For gas, oil and air Rated to 300 PSI at 150 degrees F. ; steam 150 PSI Class 150 standard 100% inspected and quality tested Fitting meets the following specifications: Material, ANSI/ASTM A-197, Dimensions: ANSI/ASME B.16.3, B16.14, B16.39, Threads: ANSI B1.20.1 Retailer requests for larger diameter fittings. Specifications Dimension: 1.75in H x 3.25in W x 3.25in L Weight: 1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.