Shop B & K

871038 0.37 in. PEX Full Port Ball Valve

  • Mfr # 871038

  • Zoro # G103796890


product price:  $37.75
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
871038
Zoro #
G103796890
UPC #
32888156906
Country of Origin
China

Description

Features
  • This full port ball valve is ideal for hot and cold water distribution applications, potable water applications, and radiant heating applications
  • Faster, easier installation and lower material cost
  • Longer system life
Specifications
  • Size: 0.37 in.
  • Dimension: 12 x 13 x 7.68 in.
  • Weight: 0.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.