This item is Discontinued.

B & K Anti-Siphon Frost-Free Sillcock Valve 1/2 x 3/4in Connection MPT x Hose 125 psi Pressure Brass Body 104-823HC

This item is Discontinued.

B & K

Anti-Siphon Frost-Free Sillcock Valve 1/2 x 3/4in Connection MPT x Hose 125 psi Pressure Brass Body (Discontinued)

Mfr # 104-823HC
Zoro # G509990878
UPC # 32888003033
Country of Origin United States
Category Sillcocks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104-823HC
Zoro #
G509990878
UPC #
32888003033
Country of Origin
United States

Description

SILLCOCK AS QT FF 1/2M/SWT X61/2 in MIP & 1/2 in Sweat. Quarter turn ceramic cartridge. Drains automatically upon water shut-off, if the hose is removed or open. Built-in backflow preventer checks siphoning back into water supply. Heavy chrome plated for appearance and corrosion protection. Notched flange allows stable installation on siding. Lead-free silver solder construction. 3/4 in hose thread outlet. Pipe threads comply with ANSI B1.20.1; Hose threads comply with ANSI B1.20.7. Solder ends comply with ANSI B16.18. ASSE 1019-A approved, IAPMO, CSA certified. Certified to NSF 61. Handy carton bin box display packaging; each valve has a data tag with installation instructions and is bar-coded for easy identification. Handy carton.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.