Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B & K 0.25 x 0.12 Self Tp Valve

  • Mfr # 4508057

  • Zoro # G815878990


product price: $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4508057
Zoro #
G815878990
UPC #
094913076115
Country of Origin
China

Description

Features -1-4 Comp X 1-8Mpt -Yellow Brass -Used With Brass Copper Aluminum and Steel Hydraulic Tubing That Can Be Flared -Connections For Natural Gas Air Petroleum and Fuel Oil -Use With Higher Pressure Than Compression Fittings -This Product Contains Less Than 0.25% Weighted Average Lead Content on Wetted Surfaces -1 Specifications - Dimension: 0.5 H x 3.5 W x 4 L - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.