Shop B & K
See all product information
Create Account
Ball Valve, 3/4 in Connection, FIP, 600 psi, Lever Actuator, -20 to 300 deg F Temperature
- Mfr # 107-824-CP
- Zoro # G722914163
product price:Â
$
29.99
/ea
Key Features
Max. Pressure
600 psi
Handle Type
Lever
Body Style
In-Line Packing Gland
Body Material
Brass
Ball Port Style
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-824-CP
- Zoro #
- G722914163
- UPC #
- 032888211377
- Country of Origin
- China
- Max. Pressure
- 600 psi
- Handle Type
- Lever
- Body Style
- In-Line Packing Gland
- Body Material
- Brass
- Ball Port Style
- Full
- Connection Type
- FIP
- Temp. Range
- -20 to 300° F
- Seal Material
- EDPM/PTFE
Dimensions
- Pipe Size
- 3/4 in
Description
B & K Ball Valve, In-Line, Packing Gland, 3/4 in Connection, FIP Connection, Port Type: Full, 600 psi, Actuator Type: Lever, Temperature Rating: -20 to 300 deg F, Softgoods Material: EDPM/PTFE, Body Material: Brass, Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.