Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&K ProLine 1 in. Sweat Brass Gate Valve

  • Mfr # 100-455NL

  • Zoro # G8635911


product price: $27.49
/ea

Key Features

Pipe Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-455NL
Zoro #
G8635911
UPC #
32888110434
Country of Origin
China

Dimensions

Pipe Size
1"

Description

ProLine low lead solder ends gate valve this valve is rated for a maximum of 200 PSI. For use with water, oil, air and 125 PSI steam. The valve should be used where full flow is desirable. Full port. Gate valves provide longest service life when used in full, open or closed position. Non rising, square end stem. Solder ends comply with ANSI B16.18. Cast-iron handle. Import. Manufactured to include no more than 0.25 percent weighted average lead content on wetted surfaces.


  • • Conventional packing with blowout proof stem
  • • Non-rising stem for limited space operation
  • • Forged brass consrtuction for quality and dependability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.