Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&K ProLine 1/2 in. Comp x Comp Brass Gate Valve

  • Mfr # 100-803NL

  • Zoro # G8625070


product price: $29.49
/ea

Key Features

Pipe Size
1/2"
Length (In.)
2.76in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-803NL
Zoro #
G8625070
UPC #
032888117969
Country of Origin
China

Dimensions

Pipe Size
1/2"
Length (In.)
2.76in

Description

This product contains less than 0.25 percent weighted average lead content on witted surfaces. Compression end for solder less connection to copper tubing.


  • • Conventional packing with blowout proof stem
  • • Non-rising stem for limited space operation
  • • Heavy brass construction for quality and dependability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.