B&K ProLine 3 in. Brass FIP Ball Valve Full Port Lever

  • Mfr # 107-830NL

  • Zoro # G9450836


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

For Media
water, oil, gas or steam
Pipe Size
3-in
Ball Port Style
Full port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107-830NL
Zoro #
G9450836
UPC #
32888156920
Country of Origin
China

Dimensions

Pipe Size
3-in

Details

For Media
water, oil, gas or steam
Ball Port Style
Full port

Description

Plumbing valves provide the best value for a variety of residential, commercial and industrial applications including use with steam, water, oil or compressed air. We provide quality gate valves, low pressure valves, stop and waste valves and check valves, as well as a variety of specialty valves - many in brass and plastic styles. Most gate valves, low pressure valves and stop and waste valves are available with "ProLine" heavy-duty or standard quality features.


  • • Packing gland blowout-proof stem design
  • • PTFE seat and packing
  • • Rust-resistant heavy-duty handle with vinyl grip
  • • Solder ends comply with ANSI B16.18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.