Zoro Homepage

Bush Hex Galv 3/8"X1/8"

  • Mfr # 501766

  • Zoro # G3895496


product price: $5.99
/ea
Sold in multiples of 2 for $11.98
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
501766
Zoro #
G3895496
UPC #
19442148034
Country of Origin
China

Description

When selecting galvanized pipe for your home's plumbing needs, STZ fittings and pipe are the way to go. Our schedule 40 class 150 galvanized iron is hydrostatically tested directly at the factory. Fittings, connectors, and pipe are available in sizes to meet your home's water supply needs.


  • • For use with residential potable drinking water applications
  • • Rated at maximum 300 psi at 150°F
  • • UL and FM certified
  • • Galvanizing on fittings done by hot dip process, according to ASTM A153
  • • Durable iron construction
  • • 100% Pressure tested at the factory