Zoro Homepage

Conduit Fitting Coupling, Malleable Iron, Black

  • Mfr # 310UCO-114

  • Zoro # G8632037


product price: $6.45
/ea

Key Features

Conduit Fitting Type
Coupling
Material
Malleable Iron
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310UCO-114
Zoro #
G8632037
UPC #
19442146887
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Material
Malleable Iron
Color
Black

Description

When selecting gas pipe for your home STZ pipe and fittings are the way to go. Our durable black iron fittings are 100% pressure tested and protected right at the factory. Pipe, connectors and fittings come in a array of sizes for residential gas air and LP applications.


  • • Use for above ground gas, LP and air applications
  • • Rated at maximum 300 psi at 150° F
  • • 100% pressure tested at the factory
  • • UL and FM certified
  • • Not for use with potable drinking water
  • • Not for use in underground applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.