Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DuraVent 4 in. D X 4 in. D 90 deg Galvanized Steel Stove Pipe Elbow

  • Mfr # 4PVL-E90

  • Zoro # G505306567


product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PVL-E90
Zoro #
G505306567
UPC #
662492499092
Country of Origin
United States

Description

PelletVent is a complete venting system from DuraVent for stoves and inserts that use oil fuel or multi-fuels (including wood pellets, corn, cherry pits, switch grass, coffee husks, walnut shells, soybeans, wheat, sunflower hulls, rapeseed and sugar beets). The 4 inch 90-degree elbow enables your vent system to change directions and features a twist-lock connection for easy installation. Its double-wall, air-insulated design offers superior performance and reliability for long-term use. For added durability, PelletVent seams are factory-sealed on all elbows, tees and fittings.


  • • Galvanized steel outer wall and stainless steel inner wall for corrosion resistance
  • • Twist-lock design ensures easy installation without mechanical fasteners
  • • Turns your vent system from vertical to horizontal or horizontal to vertical
  • • Swivels 360 degrees at the base for custom positioning
  • • UL approved for wood pellet-burning appliances requiring a 4 inch diameter vent and for 3 inch clearance to combustibles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.