Shop EDENDIRECT
See all product information
Create Account
86. 42in. 5120BTU Wall Mount Electric Fireplace, 750W/1500W, Heat 400 sq. ft, Blower Heat, Remote
- Mfr # ZR-BI84
- Zoro # G122701738
product price:Â
$
1,419.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Voltage
120V
Width
86.4173 in
Height
17.7165 in
Heating Area (Sq.-Ft.)
400 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-BI84
- Zoro #
- G122701738
- UPC #
- 431189980782
- Country of Origin
- China
- Mounting Type
- Wall Mount
- Voltage
- 120V
- Heating Area (Sq.-Ft.)
- 400 sq ft
- BtuH
- 5120 BTU
- Color
- Black
- Watts
- 1500 W
Dimensions
- Width
- 86.4173 in
- Height
- 17.7165 in
Description
The Electric Fireplace combines elegant design with powerful functionality. It features realistic multi-color flames and a 1500W heater with two heat settings, effectively warming rooms up to 400 sq. ft. Offering both recessed and wall-mount options, it includes remote control, a safety timer, and overheating protection. Perfect for enhancing ambiance and providing efficient supplemental heating in any living space.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.