Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FV-2TYB-LF 0.50 in. Foot Valve Yellow Brass

  • Mfr # 4538583

  • Zoro # G016054636


product price: $31.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4538583
Zoro #
G016054636
UPC #
88409046539
Country of Origin
China

Description

Features -Foot Valve -Size : 1/2in. -Low lead brass -Stainless steel screen and cap -Non-corrosive nylon stem guide -Abrasion resistant O-ring -200PSI WOG 190 degree F maximum operating temperature -Stainless steel spring for years of worry free operation Specifications - Dimension: 3.5in. H x 1.3in. W x 1.3in. L - Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.