Zoro Homepage

Gate Vlv Brss1.25"Ips Lf

  • Mfr # 170-2-114

  • Zoro # G8637022


product price: $26.79
/ea

Key Features

Body Material
Brass
Length (In.)
2.24in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-2-114
Zoro #
G8637022
UPC #
8.20634E+11
Country of Origin
China

Dimensions

Length (In.)
2.24in

Details

Body Material
Brass

Description

A Homewerks gate valve can be used for all types of fluids including water, oil and air. The gate valve has a solid wedge disc that sits at right angle inside the valve to shut off the rate of flow within a pipeline. Gate valves are commonly used in the oil and non-flammable gas industry, as well as industrial manufacturing, pharmaceutical, automotive, marine, commercial and older residential applications. This gate valve installs to female threaded iron pipe connections. Bring quality and efficiency to your project with the brass gate valve from Homewerks.


  • • 1-1/4 in. FIP x 1-1/4 in. FIP connections
  • • Compatible with iron pipe connections
  • • Multi-turn handle for controlled shut off and adjustment of flow
  • • Quality brass construction is durable and corrosion resistant
  • • For use in potable water, oil or air applications
  • • Lead free and ANSI NSF 61 certified valve conforms to the uniform plumbing code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.