Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushng 1-1/2"X1/2"Ga

  • Mfr # 501743

  • Zoro # G1752883


product price: $7.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
501743
Zoro #
G1752883
UPC #
19442147815
Country of Origin
China

Description

When selecting galvanized pipe for your home's plumbing needs, STZ fittings and pipe are the way to go. Our schedule 40 class 150 galvanized iron is hydrostatically tested directly at the factory. Fittings, connectors, and pipe are available in sizes to meet your home's water supply needs.


  • • For use with residential potable drinking water applications
  • • Rated at maximum 300 psi at 150°F
  • • UL and FM certified
  • • Galvanizing on fittings done by hot dip process, according to ASTM A153
  • • Durable iron construction
  • • 100% Pressure tested at the factory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.