Shop B & K
See all product information
Create Account
Hose Bibb, 1/2 x 3/4 in Connection, MIP x MHT, Brass Body
- Mfr # 102-313
- Zoro # G822913929
product price:Â
$
24.79
/ea
Key Features
Pipe Fitting Connection Type
MIP x MHT
Body Material
Brass
Inlet Size
1/2 x 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102-313
- Zoro #
- G822913929
- UPC #
- 195864022920
- Country of Origin
- China
- Pipe Fitting Connection Type
- MIP x MHT
- Body Material
- Brass
Dimensions
- Inlet Size
- 1/2 x 3/4 in
Description
B & K Hose Bibb, Heavy-Duty, 1/2 x 3/4 in Connection, MIP x MHT Connection, Body Material: Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.