Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legend 3/4 in. Compression X 3/4 in. D MNPT Bronze Coupling

  • Mfr # 313-144NL

  • Zoro # G1768012


product price: $27.49
/ea

Key Features

Max. Temp.
100°F
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-144NL
Zoro #
G1768012
UPC #
662545084046
Country of Origin
Indonesia

Details

Max. Temp.
100°F
Max. Pressure
100 psi

Description

Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law. Grip-ring compression end connections provide exceptional pullout resistance.


  • • For underground water service installations only
  • • Bronze body and compression nut, stainless steel gripper ring
  • • Designed for Types K or L copper water tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.