Zoro Homepage

Legend 3/4 in. MPT X 3/4 in. D Pack Joint Bronze Coupling

  • Mfr # 313-204NL

  • Zoro # G8663132


product price: $25.15
/ea

Key Features

Max. Temp.
100°F
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-204NL
Zoro #
G8663132
UPC #
662545084244
Country of Origin
Indonesia

Details

Max. Temp.
100°F
Max. Pressure
100 psi

Description

Designed and manufactured for the repair of, or new * underground water service applications only. Lead-free design is suitable for all no-lead potable water * installations, in full compliance of the lead-free plumbing law. CTS pack-joint end connections provide the maximum pullout * resistance against internal pressure variations and backfilling * stress.


  • • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380
  • • Manufactured in full compliance to AWWA C800 Specifications
  • • Male pipe thread end connections comply with ANSI/ASME B1.20.1
  • • Working Pressure, Non Shock (PSI): 100 psi - 100F Max

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.