
Moen Wetherly One Handle Bronze Kitchen Faucet Side Sprayer Included (Discontinued)
- Mfr # 87999BRB
- Zoro # G1761414
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87999BRB
Zoro #
G1761414
UPC #
26508221334
Country of Origin
United States
Dimensions
Width
12.31 in
Length (In.)
20-3/4 in
Height
3-3/8 in
Details
Finish
Mediterranean Bronze
Number of Handles
1
Handle Type
Lever
Description
Wetherly is a classic, traditionally-inspired design with simplified decorative components and high functionality. Impressive and uncomplicated style features give the Wetherly collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Wetherly collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
- • Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents.
- • One-handle lever handle makes it easy to adjust the water.
- • Includes side spray hose for convenient, flexible cleaning at the sink.
- • Aerated stream for everyday cleaning.
- • Standard design mounts on the sink or countertop.
- • Complies with Americans with Disabilities Act (ADA) specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.