Shop B & K

NADP03-2PK-2 20 x 25 x 4 in. 1000 Performance 11 MERV Rating Air Filter -

  • Mfr # 4592192

  • Zoro # G303720961


product price:  $68.65
/ea

Key Features

Nominal Filter Size
20x25x4
Performance Rating
MERV 11
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4592192
Zoro #
G303720961
UPC #
51141349831
Country of Origin
China

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Features
  • Minimum Efficiency Reporting Value: 11 MERV
  • Filter Frame Electrostatic: Yes
  • Micro Particle Performance Rating: 1000 MPR
  • Filters Mold: Yes
  • High Efficiency: Yes
  • Filters Smoke: Yes
  • Filters Dust: Yes
  • Pleated: Yes
  • Filter Type: Furnace
  • Metal Mesh Support: Yes
  • Filters Pollen: Yes
Specifications
  • Diemension: 24.75" H x 20.25" W x 9" L
  • Weight: 4.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.