NaturalAire 21 in. W X 20 in. H X 1 in. D 8 MERV Pleated Air Filter 1 pk

  • Mfr # 84858.012021

  • Zoro # G405265353


product price:  $14.19
/ea
Sold in multiples of 12 for $170.28

Key Features

Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
21 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84858.012021
Zoro #
G405265353
UPC #
31949496333
Country of Origin
New Zealand

Dimensions

Nominal Filter Size
20x21x1
Nominal Height
20 in
Nominal Width
21 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The MERV 8 rating means it is third-party certified to effectively reduce common indoor air pollutants such as household dust, pollen, dander and lint. MERV ratings provide a standard comparison of air filter performance. A higher MERV rating signifies greater efficiency and increased protection against airborne particles. The clay-coated filter frame and wire backing provide durability throughout the filter's life. The NaturalAire clean essential air filter maintains the minimum listed efficiency.UL Classified.


  • • 6x times more effective than traditional fiberglass air filters
  • • Efficient airborne particle removal for a cleaner indoor environment
  • • Robust construction makes the filter easy to install
  • • Maintains efficiency for up to 90 days
  • • UL Classified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products