Zoro Homepage

NDS Spee-D 5.75 in. W X 3.75 in. D Channel Basin with Bottom Outlet

  • Mfr # 234

  • Zoro # G8661929


product price: $39.25
/ea

Key Features

Material
PVC
Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234
Zoro #
G8661929
UPC #
052063422343
Country of Origin
United States

Dimensions

Length (In.)
24 in

Details

Material
PVC

Description

2 foot long fabricated 3 inch & 4 inch Spigot Bottom Outlet with Strainer. NDS Spee-D channel drains are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. The most popular applications for this channel include swimming pools, spa and patios.


  • • 2 foot channel with Bottom outlet adapter
  • • Extruded PVC channel supports cutting-to-size and can be solvent-welded for design flexibility
  • • Fits 3 and 4 inch Sewer & Drain pipe
  • • Ideal for commercial and residential driveways, large decks, patios, light vehicular traffic areas and other areas requiring directed draining
  • • Inverse flying buttress provides load-bearing support on each side and underneath the drain for durability
  • • Bottom flanges provide an anchoring lip, simplifying a straight and float-preventative installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.