Shop B & K

Nibco 3/4 in. Sweat X 3/4 in. D Sweat Copper Coupling with Stop 1 pk

  • Mfr # W00750T

  • Zoro # G405380377


product price: 
$
1.59
/ea
Sold in multiples of 25 for $39.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W00750T
Zoro #
G405380377
UPC #
39923307125
Country of Origin
United States

Description

Nibco® lead-free fittings can be used in residential and commercial systems such as potable water, air conditioning and refrigeration. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO® copper fittings are manufactured in an ISO 9001 certified facility and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.


  • • Lead-free
  • • Dezincification resistant
  • • ASTM B75 Alloy C12200
  • • Third-party certified to NSF/ANSI 61 and 372
  • • Material and workmanship per ASME B16.22
  • • Compatible pipe material - copper, bronze, brass

Ratings & reviews