Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple 4 X 12" Black

  • Mfr # 350U4X12

  • Zoro # G3903202


product price: $49.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350U4X12
Zoro #
G3903202
UPC #
19442180485
Country of Origin
Mexico

Description

STZ nipples are the way to go when selecting gas pipe for your residence. Our durable, schedule 40 black steel is hydrostatically tested. Pipe, fittings and nipples are available in an array of sizes to fit residential and light commercial gas, LP and air applications.


  • • Use for above ground gas, LP and air applications
  • • Rated at maximum 175 psi at 400°F
  • • Meets ASTM standards
  • • Steel construction
  • • 100% tested at the factory
  • • Always check your local plumbing and gas codes before starting any piping projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.