Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple Galv 2.5"X6"

  • Mfr # 351212X6

  • Zoro # G4293470


product price: $21.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351212X6
Zoro #
G4293470
UPC #
19442150082
Country of Origin
Mexico

Description

STZ nipples are the way to go when selecting water pipe for your residence. Our durable, schedule 40 galvanized steel is hydrostatically tested. Nipples, fittings and pipe are available in an array of sizes to fit residential and light commercial water applications.


  • • For use with residential potable drinking water applications
  • • Rated at maximum 230 psi at 400°F
  • • Galvanizing on nipples done by hot dip process, according to ASTM A153
  • • Galvanized nipples are certified to NSF 61 and the lead free law
  • • Hydrostatically tested
  • • Steel construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.