Zoro Homepage

Oatey 1 in. D Ice Maker Outlet Box

  • Mfr # 39130

  • Zoro # G2719909


product price: $29.25
/ea

Key Features

Box Height
4 in
Box Width
3-1/4 in
Box Depth
2-1/2 in
Faceplate Height
6 in
Faceplate Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39130
Zoro #
G2719909
UPC #
38753391304
Country of Origin
United States

Dimensions

Box Height
4 in
Box Width
3-1/4 in
Box Depth
2-1/2 in
Faceplate Height
6 in
Faceplate Width
5 in

Description

This Oatey SCS icemaker box with 1 inch x 1 inch low-lead copper pipe thread x pipe thread valve can be installed either left handed or right handed. The valve complies with NSF 61 section 9 specifications. Does not require a support bracket


  • • Ice maker box
  • • Nails preloaded
  • • Right or left hand installation
  • • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • • Valves comply with requirements of NSF 61, Section 9
  • • No support bracket needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.