PF-RESZIP Zip-Seal Retrofit Pipe Flashing

  • Mfr # 4539979
  • Zoro # G503979374
product price: 
$
66.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4539979
Zoro #
G503979374
UPC #
700814494957
Country of Origin
China

Description

Features
  • For shingle roofing 0" to 5-3/8"
  • Flashing goes around electrical mast or other obstructed pipes and penetrations
Specifications
  • Dimension: 4.5" H x 14.75" W x 15.25" L
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews