Shop B & K

ProLine 6700CTS Series 107124HN Ball Valve, 34 in Connection, Slip x Slip, 100 psi Pressure

  • Mfr # 107-124/HN

  • Zoro # G307385968


product price:  $13.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
107-124/HN
Zoro #
G307385968
UPC #
32888071247
Country of Origin
China

Description

B K ProLine 6700CTS Ball Valve, 34 in Connection, Slip x Slip Connection, Port Type Full, 100 psi, Schedule Rating SCH 40, Temperature Rating 180 deg F, Media Water, Softgoods Material EPDM, PTFE, Body Material CPVC, White

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.