
ProLine Series Gate Valve, 1 in Connection, FPT, 300/150 psi Pressure, Brass Body
Mfr # 100-205NL
Zoro # G813755972
product price:Â $51.29
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100-205NL
Zoro #
G813755972
UPC #
32888118522
Country of Origin
China
Description
Full port, non-rising stem, screw over bonnet, five-point cast-iron handle, solid wedge disk, meets MSS SP-80, type 1, class 150 lb. Specification, solder ends comply with ANSI B16.18, certified to NSF 61-G.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.