PX81330XR2 PEX Swivel Faucet Adapter 0.38 x 0.5 in.

  • Mfr # 4568481

  • Zoro # G016338309


product price:  $24.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4568481
Zoro #
G016338309
UPC #
-
Country of Origin
China

Description

The Nibco PEX DZR swivel faucet adapter is used with Nibco PEX potable water and radiant heating systems. Features Finish: Brass Material: Bronze End 1 Diameter: 3/8in End 1 Type: PEX End 2 Diameter: 1/2in End 2 Type: FPT Average Lead Content: Lead-Free Fits For: For Hot and Cold Water Maximum Pressure: 80 psi Compatible pipe material: PEX Application: PEX Packaging type: Bag Specifications Dimension: 5in H x 4in W x 0.9in L Weight: 0.2 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.