Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SharkBite 1 in. D X 100 ft. L PEX Pipe 160 psi

  • Mfr # U880B100

  • Zoro # G4574434


product price: $85.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U880B100
Zoro #
G4574434
UPC #
697285441002
Country of Origin
United States

Description

SharkBite PEX-B is a cross-linked polyethylene tubing designed for use in residential and commercial plumbing applications. PEX pipe is flexible and easy to work with, which reduces the number of fittings needed to complete a job; reducing cost and leak points. PEX is also extremely durable and corrosion/freeze resistant. SharkBite PEX is compatible with brass or plastic barb fittings using copper crimp ring or stainless steel clamp connection methods or push-to-connect fittings.


  • • PEX-b offers the highest-rated chlorine resistance and six-month UV resistance
  • • Pipe expands and contracts as water freezes and thaws within pipe
  • • Approved for water service lines and burial applications including being buried under concrete
  • • Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.