Shower Faucet Utility, W/Dish
Mfr # 126-015
Zoro # G7819659
product price: $63.25
/eaKey Features
Height
22-3/4"
Finish
Chrome
Connection
1/2" IPS
Features
Compression Cartridge
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
126-015
Zoro #
G7819659
UPC #
032888168046
Country of Origin
Taiwan, Province of China
Dimensions
Height
22-3/4"
Details
Item
Shower Stall With Soap Dish
Finish
Chrome
Connection
1/2" IPS
Features
Compression Cartridge
ADA Compliant
Yes
Standards
A112.18.1M, cUPC Certified
Flow Rate
1.8 gpm
Description
Shower Faucet,Utility,w/Dish
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.