Shop KOHLER
See all product information
12 in, 15 in, 16 in, 14 in, 8 in, 11 in, 9 in, 10 in, 13 in Mount, 3 Hole Bathroom Faucet
Mfr # K-800T20-4ANL-CP
Zoro # G301247156
product price:Â $232.05
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
12 in, 15 in, 16 in, 14 in, 8 in, 11 in, 9 in, 10 in, 13 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K-800T20-4ANL-CP
Zoro #
G301247156
UPC #
885612512994
Country of Origin
Unknown
Dimensions
Connection Size
1/2 in
Height
2-15/16 in
Details
Mounting Hole Center to Center
12 in, 15 in, 16 in, 14 in, 8 in, 11 in, 9 in, 10 in, 13 in
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
0.5 GPM
Handle Material
Brass
Spout Reach
5-1/2 in
Includes
Handles; Installation Hardware; Valve
Compliance
CA Drought Compliant
Series
Triton Bowe
Color
Polished Chrome
Standards
ASME A112.18.1; CSA, NSF; ANSI A117.1, 372, 61
Valve Type
Ceramic Disc
Item
Bathroom Faucet
ANSI Compliant
Yes
Mounting
Deck Mounted
Faucet Spout
Fixed
Material
Brass
Number Of Handles
2
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe widespread faucet features two lever handles, a quarter-turn ceramic valve, and a vandal-resistant laminar flow.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.