Shop B & K
Create Account
Swing Check Valve, Brass Body, FIP x FIP, 1-1/2 in
- Mfr # 240-2-112
- Zoro # G8635528
product price:
$
42.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240-2-112
- Zoro #
- G8635528
- UPC #
- 820633988212
- Country of Origin
- China
Description
The Homewerks heavy-duty brass swing check valve only allows water to flow in one direction, acting as a backflow prevention device. It keeps contaminated water from flowing back into the main water supply and prevents backflow from wells and boiler systems. The side tap allows drainage from the non-pressure side when the cap is removed. Bring quality and protection to your project with this swing check valve from Homewerks.
- • Installs in-line with 1-1/2 in. female threaded connections
- • Compatible with iron pipe connection types
- • Lead free brass material for potable water applications
- • Maximum operating pressure rating of 200 PSI non-shock WOG
- • Quality brass construction is durable and corrosion resistant
- • Backflow prevention device operates automatically when installed horizontally
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.