Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Ball 2" Thread Lf

  • Mfr # 116-2-2

  • Zoro # G2703860


product price: $68.69
/ea

Key Features

Ball Port Style
Full port
Pipe Size
2-in
For Media
water, oil and air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-2-2
Zoro #
G2703860
UPC #
820633982401
Country of Origin
Italy

Dimensions

Pipe Size
2-in

Details

Ball Port Style
Full port
For Media
water, oil and air

Description

The Homewerks forged brass ball valve offers high quality, corrosion resistant performance for residential and commerical applications. This premium ball valve has a double o-ring blow-out proof stem for durability and years of maintenance-free service. With a full port design it provides maximum flow for water, oil and air applications. Bring quality and precision to your project with the Italian made brass ball valve from Homewerks.


  • • Full port for maximum flow rate
  • • Quarter turn lever handle for quick valve shut off
  • • Double o-ring, blow-out proof stem design
  • • Quality brass construction with nickel plating is durable and corrosion resistant
  • • Side tap for draining non-pressure side when valve is shutoff
  • • Certified to NSF, FM, cCSAus, UL and lead free uniform plumbing code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.