Mounting Bracket, Pre-Galvanized Steel, Electrical Box Type
Mfr # BB4-23
Zoro # G2324734
product price:Â $3.15
/eaKey Features
Material
Pre-Galvanized Steel
Nominal Length
1 inch
Nominal Width
1 inch
Box Type
Electrical
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BB4-23
Zoro #
G2324734
UPC #
781011181901
Country of Origin
United States
Dimensions
Nominal Length
1 inch
Nominal Width
1 inch
Depth
1 in
Length
1 in
Overall Length
1 in
Width
1 in
Overall Depth
1 in
Overall Width
1 in
For Stud Width
2 1/2 in, 3 5/8 in
Details
Item
Mounting Bracket
Material
Pre-Galvanized Steel
Box Type
Electrical
Color
Silver
For Use With
2-1/2" or 3-5/8" Studs
Standards
cUL Listed, UL Listed
Function
Easy to Install Electrical Box Supports
Sub-Category
Mounting Accessories
Finish
Pre-galvanized
Description
Mounting Bracket, Single Side, Provides a Secure Support for 4 In or 4-11/16 In Square Boxes, For Use With 2 1/2 In or 3 5/8 In Studs, Box Type 4 In or 4-11/16 In Square, Color Silver, Material of Construction Pre-Galvanized Steel, Standards UL/CUL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.