Electrical Box Cover, 2 Gangs Gang, Metal Die-Cast, GFCI and Toggle Switch Cover Type

  • Mfr # 14344

  • Zoro # G210869517


product price:  $15.39
/ea

Key Features

Number of Gangs
2 Gangs
Cover Type
GFCI and Toggle Switch
Material
Metal Die-Cast
Length
4.84 in
Width
4.84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14344
Zoro #
G210869517
UPC #
31857143442
Country of Origin
China

Dimensions

Length
4.84 in
Width
4.84 in

Details

Item
Electrical Box Cover
Number of Gangs
2 Gangs
Cover Type
GFCI and Toggle Switch
Material
Metal Die-Cast
Shape
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.