Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Runway/Ladder Rack, 90 Deg. Junction Splice Clamp for 1.5"H Runwa

  • Mfr # SB2101ABZ

  • Zoro # G2788201


product price: $34.06
/ea

Key Features

Height
1.5"
Width
2.2"
Type
Runway 90Ëš junction splice clamp & kit
Product Length/Depth
2.1875 in
Product Weight
.32 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB2101ABZ
Zoro #
G2788201
UPC #
782051128789
Country of Origin
Unknown

Dimensions

Height
1.5"
Width
2.2"
Product Length/Depth
2.1875 in
Product Height
1.5 in
Product Width
2.1875 in

Details

Type
Runway 90Ëš junction splice clamp & kit
Product Weight
.32 lb
Special Features
Kit includes two (2) clamps and hardware
Material details
Black zinc ASTM A570 steel
Certifications
UL Listed
Finishing
Black Zinc
Package Contents
2 x Clamp, Hardware
Product Material
Steel
Device Supported
Cable Raceway, Cable
Product Type
Clamp Mount
Product Name
Series Runway Splice
Application/Usage
Surface
Components
Accessories

Description

Cable Runway/Ladder Rack, 90 Deg. Junction Splice Clamp for 1.5"H Runway, Black Zinc. 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.