Shop FLEMING SUPPLY
See all product information
Create Account
J Channel Desk Cable Organizer, 5 Brown Raceway, Cord Cover Management Kit for Desks, Offices
- Mfr # 855362BTX
- Zoro # G901777381
product price:Â
$
16.49
/ea
Key Features
Length
17
Height
2.6
Width
5
Weight
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 855362BTX
- Zoro #
- G901777381
- UPC #
- 194189591258
- Country of Origin
- China
Dimensions
- Length
- 17
- Height
- 2.6
- Width
- 5
Details
- Weight
- 1.85
Description
Extra-strength tape included in each kit. Do not worry about your raceways falling off your desk or wall after just a week. We have included an extra strength self-adhesive tape that is twice as wide and much stronger than similar products on the market today! Each package contains five 16-inch channels. If your project needs flexibility this is the perfect kit for you. Whether you will be running your cords horizontally or vertically the shorter channels help make installation easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.