Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balloon Cushion Wheel, 2-1/4 in Hub, 300lb

  • Mfr # 8023-053

  • Zoro # G5673701


product price: $44.99
/ea

Key Features

Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Tread
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8023-053
Zoro #
G5673701
UPC #
-
Country of Origin
China

Dimensions

Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Wheel Dia.
10 in
Wheel Width
2 1/2 in
Tire Rim Dia.
8 1/2 in
Tire Thickness
2 1/8 in
Bore Dia.
5/8 in
For Axle Size
5/8 in

Details

Item
Solid Wheel
Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Tread
Smooth
Caster Wheel/Tread Material
Polyurethane
Tire Sidewall No.
10x2.5
Load Rating
300 lb
Wheel Bearings
Ball
For Use With
5EPK8
Non-Marking
Yes
Frame Finish
Dark Gray
Application
Hand Trucks
Hub Material
Polypropylene
Hub Color
Gray
Tread Color
Gray
Includes
Precision Bearing
Wheel/Tread Material
Polyurethane
Hub Position
Offset
Load Rating Range
300 to 999 lb
Tire Rim Type
Standard
Wheel Type
Solid
Finish
Dark Gray
Load Capacity - Maximum
300 lb
Tread Shape
Standard
Includes Spanner Bushing
No
Product Type
Solid Wheel

Description

Solid Wheel, 300 lb Load Rating, Smooth Tread, 10 in Wheel Dia., 2 1/2 in Wheel Width, For Axle Size 5/8 in, 10x2.5, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Polypropylene Hub Material, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.